Shop All Shears, Pruners & Loppers
Notch Equipment
SHERRILLtree Legacy Handsaw Replacement Blade 13in
Mfr # 40714
Zoro # G5451809
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Notch 13" Legacy Saw
- Blade Length 13"
- Application 13-inch replacement blade for the Notch Legacy Handsaw
- Teeth Per Inch 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 40714
- Zoro # G5451809
- UPC # 850120003029
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
For Use With | Notch 13" Legacy Saw |
Application | 13-inch replacement blade for the Notch Legacy Handsaw |
Teeth Per Inch | 7 |
Description
SHERRILLtree Legacy Handsaw Replacement Blade 13in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X50)
- STENS New Pto Clutch For Warner 5218-225, 5218-165, Grasshopper 388740 (255-865)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - Tan Rectangle (SHSTAN-1620-X)
- NOTCH EQUIPMENT Notch Talon Handsaw Leg Mount (39890)
- NOTCH EQUIPMENT Notch Top Pad for Talon (39964)
- NOTCH EQUIPMENT Notch Legacy Hand Saw and Scabbard 13in (40710)
- NOTCH EQUIPMENT Notch Saw Head with Adapter for HAYAUCHI & IBUKI Blades (35278)
- CORONA TOOLS Replacement Blade for Corona Commercial-grade Pruners (3180-1)
- ARS SB-UV321 Raker Toothing Arborist Blade for Poles / Hand Saws (31577)
- FISKARS LOPPER BYPASS METAL 28"" (391461-1006)
- Notch Equipment Lawn & Garden Tools