Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Triple Thimble
Mfr # 40484
Zoro # G5461581
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With As an anchor for multiple rigging lines simultaneously or add a second sling through one of the holes to create a floating anchor point
- Length 5.4"
- Material Aluminum
- Tensile Strength 14,613 lbs. (65kN)
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch Equipment
- MFR # 40484
- Zoro # G5461581
- UPC # 855535006665
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 5.4" |
Height | 5.6 |
Width | 1.4" |
Details
For Use With | As an anchor for multiple rigging lines simultaneously or add a second sling through one of the holes to create a floating anchor point |
Material | Aluminum |
Tensile Strength | 14,613 lbs. (65kN) |
Color | Silver |
Features | A new configuration of rigging thimble that allows you to add friction at the rigging point or run two lines separately, reducing forces on the rigging point and making it easier to control the load |
Includes | Triple Thimble Only (No Sling Included) |
Weight | 1.4 |
Description
Notch Triple Thimble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-SF-A-1824-L-10655)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x (168S0046CH)
- SAFETYPOSTER.COM Safety Poster, A Tidy Work Environment, EN (P1194)
- SIGNMISSION OSHA, 10" Height, Aluminum, 14" x 10", Landscape, AED Sign (with graphic) (OS-MISC-A-1014-L-19478)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Cuffs (pair) (52010)
- NOTCH EQUIPMENT Notch X-Rigging Ring Large 28 x 20 (35790)
- NOTCH EQUIPMENT Notch Intermediate Throwline Kit (32396)
- NOTCH EQUIPMENT Notch Gaff Gauge (41170)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- ARBO SPACE 5/8in LPX Dead Eye Sling (58LDES10)
- Notch Equipment Fall Protection