Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Throw Weight 8oz
Mfr # NTW-8
Zoro # G5441613
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cordura
- Weight 8 oz.
- Features Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature
- Includes Welded ring for additional support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # NTW-8
- Zoro # G5441613
- UPC # 855604006435
- Country of Origin China
- Category Tree Pole Climbers and Accessories
Details
Material | Cordura |
Weight | 8 oz. |
Features | Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature |
Includes | Welded ring for additional support |
Description
Notch Throw Weight 8oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (198249-XL)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-L (SB041)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Risk Of Electric Shock More Than One, Landscape, 10PK (OS-DS-D-35-L-1696-10PK)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Silver (ALRS : ALRS-SL)
- NOTCH EQUIPMENT Notch Intermediate Throwline Kit (32396)
- NOTCH EQUIPMENT Gecko II Replacement Cuffs Complete Red (30471)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- TEUFELBERGER treeMOTION Pro Saddle - Small (TMP-S)
- Notch Equipment Fall Protection