Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Throw Weight 16oz
Mfr # NTW-16
Zoro # G5441729
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cordura
- Weight 16 oz.
- Features Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature
- Includes Welded ring for additional support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # NTW-16
- Zoro # G5441729
- UPC # 852399007166
- Country of Origin China
- Category Tree Pole Climbers and Accessories
Details
Material | Cordura |
Weight | 16 oz. |
Features | Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature |
Includes | Welded ring for additional support |
Description
Notch Throw Weight 16oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR TIG Welding Gloves, Goatskin Palm, M, PR (2AJ91)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1010S)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A19A34)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK (37-1505/2XL)
- NOTCH EQUIPMENT Notch SafeBloc (36680)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- NOTCH EQUIPMENT Notch Rapid Rig (40418)
- NOTCH EQUIPMENT Notch Rigging Thimble # 2 (40466)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 200ft (NPT : NPT-200)
- NOTCH EQUIPMENT Notch Rigging Thimble # 3 (40467)
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- Notch Equipment Fall Protection