Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Throw Weight 14oz
Mfr # NTW-14
Zoro # G5441561
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cordura
- Weight 14 oz.
- Features Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature
- Includes Welded ring for additional support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch Equipment
- MFR # NTW-14
- Zoro # G5441561
- UPC # 852399007159
- Country of Origin China
- Category Tree Pole Climbers and Accessories
Details
Material | Cordura |
Weight | 14 oz. |
Features | Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature |
Includes | Welded ring for additional support |
Description
Notch Throw Weight 14oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- HONEYWELL Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK (LL-1)
- DIXON Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2" (FM25F25T)
- STEINER Cotton Bib Apron, Flame Resist, 36", Green (10338)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 1000ft (NTL175 : NTL175-1000)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers W/Tree Gaffs (41150)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Pads w/Straps (pair) (52025)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Red (ALRS : ALRS-RD)
- NOTCH EQUIPMENT NOTCH Locking Swivel Snap (16018)
- KLEIN TOOLS Pole Climbers with 1-9/16-Inch Gaffs-Complete Set (CN1986AR)
- Notch Equipment Tree Pole Climbers and Accessories