Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Throw Weight 12oz
Mfr # NTW-12
Zoro # G5440870
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cordura
- Features Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature
- Weight 12 oz.
- Includes Welded ring for additional support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch Equipment
- MFR # NTW-12
- Zoro # G5440870
- UPC # 852399007142
- Country of Origin China
- Category Tree Pole Climbers and Accessories
Details
Material | Cordura |
Features | Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature |
Weight | 12 oz. |
Includes | Welded ring for additional support |
Description
Notch Throw Weight 12oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (29-865)
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- 3M E-A-R 3M 3111105 EAR Classic Plus Large Disposable Foam Corded Earplugs, 200 Pairs, 200PK (10080529110234)
- NOTCH EQUIPMENT Notch Rigging Thimble # 3 (40467)
- NOTCH EQUIPMENT Notch Throw Weight 14oz (NTW-14)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Cuffs (pair) (52010)
- NOTCH EQUIPMENT Notch Tree Gaffs with Screws & Gaff Covers (40512)
- NOTCH EQUIPMENT Gecko II Replacement Cuffs Complete Red (30471)
- NOTCH EQUIPMENT Notch Throw Weight 10oz (NTW-10)
- NOTCH EQUIPMENT Notch BackBone Knotless Rigging Connector (35174)
- Notch Equipment Fall Protection