Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Throw Weight 10oz
Mfr # NTW-10
Zoro # G5441254
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cordura
- Includes Welded ring for additional support
- Features Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature
- Weight 10 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # NTW-10
- Zoro # G5441254
- UPC # 852399007135
- Country of Origin China
- Category Tree Pole Climbers and Accessories
Details
Material | Cordura |
Includes | Welded ring for additional support |
Features | Notch’s proprietary throw weight design stands out against any background - leaves, sky, dirt, you name it a Hi-viz checker pattern that doesn't exist in nature |
Weight | 10 oz. |
Description
Notch Throw Weight 10oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Small (EWADJLD0808)
- SPEAKMAN Speakman RPG56-0039 Pull Strap Activator (RPG56-0039)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-50-WD)
- MCR SAFETY Economy Cd Grade Pigskin Driver, XL, PK12 (3402XL)
- NOTCH EQUIPMENT Notch Replacement Chainsaw Scabbard Pocket (40707)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- NOTCH EQUIPMENT Notch Gaff Gauge (41170)
- NOTCH EQUIPMENT Notch BackBone Mini (36681)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- NOTCH EQUIPMENT Notch Jet Step Foot Ascender (41001)
- TEUFELBERGER treeMOTION Pro Saddle - Small (TMP-S)
- Notch Equipment Fall Protection