Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Starter Throwline Kit
Mfr # 32395
Zoro # G5461152
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Material Multi-materials
- Width 17"
- Features Notch Neon Plus 3mm 200' Throwline, 2 Notch Throw Weights (12 and 14 oz. sizes) and 1 Notch Throwline Folding Cube
- Weight 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 32395
- Zoro # G5461152
- UPC # 723641201369
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 17" |
Width | 17" |
Height | 17 |
Details
Material | Multi-materials |
Features | Notch Neon Plus 3mm 200' Throwline, 2 Notch Throw Weights (12 and 14 oz. sizes) and 1 Notch Throwline Folding Cube |
Weight | 4.5 |
Includes | Everything you need in a throwline kit from Notch plus save money at the same time |
Description
Deluxe cube, 1 reel of Neon 3, 2 throwbags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Assembly (TR-614N)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 2XL (70529_290-2XL)
- KONG USA Fall Arrester, Back-Up, ANSI (8021NO402KK)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 1000ft (NTL175 : NTL175-1000)
- NOTCH EQUIPMENT Notch Gaff Gauge (41170)
- NOTCH EQUIPMENT Notch Throw Weight 16oz (NTW-16)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- NOTCH EQUIPMENT Notch Throw Weight 8oz (NTW-8)
- ARBO SPACE 11.7mm Aspen Climbing Bundle Rope Runner + 200' Aspen 11.7mm + Rock Exotica RockO Carabiner (ASWSTCRR200)
- Notch Equipment Tree Pole Climbers and Accessories