Shop All Web Slings
Notch Equipment
Notch Speedline Sling
Mfr # 41186
Zoro # G5382621
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 26 in.
- Material 7075 Aluminum/Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 41186
- Zoro # G5382621
- UPC # 723466951173
- Country of Origin Taiwan, Province of China
- Category Web Slings
Dimensions
Sling Length | 26 in. |
Details
Material | 7075 Aluminum/Nylon |
Color | Blue |
Description
Notch 26" Speedline Sling (individual)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In (1DKK8)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E30B4C2P6)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- METALTECH Scaffold Tower, Steel, 733 lb Load Capacity, 18 ft Platform Height (I-T3CISC)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 36in Orange (NNLR-36)
- NOTCH EQUIPMENT Notch 40" Speedline Sling (individual) (41410)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 48in Red (NNLR-48)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 30in Yellow (NNLR-30)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 60in Green (NNLR-60)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 26in Blue (NNLR-26)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2801NX3)
- Notch Equipment Web Slings