Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch SafeBloc
Mfr # 36680
Zoro # G5448869
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Features Rope capacity for 3 hole inner diameter is 3/4 in. and the outside groove is up to 1 in.
- Height 1.6
- Application Use the SafeBloc anywhere you would use an arborist block for lowering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 36680
- Zoro # G5448869
- UPC # 855535006993
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 9.6" |
Height | 1.6 |
Width | 3.4" |
Details
Material | Aluminum |
Color | Black |
Features | Rope capacity for 3 hole inner diameter is 3/4 in. and the outside groove is up to 1 in. |
Application | Use the SafeBloc anywhere you would use an arborist block for lowering |
Finish | MIL-A-8625 Type 3 hard-coated for extended wear |
Weight | 2.3 |
Description
Notch SafeBloc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Large Kneeling Pad (60136)
- CONDOR Spill Kit Refill, Universal (35ZR72)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1328-L)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- NOTCH EQUIPMENT NOTCH Locking Swivel Snap (16018)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers with Pole Gaffs (41185)
- A & I PRODUCTS THROW WEIGHT-16OZ 5.5" x2" x1.75" (A-B1AB1016)
- Notch Equipment Tree Pole Climbers and Accessories