Shop All Lanyard & Lifeline Accessories
Notch Equipment
Notch ROOK
Mfr # 34201
Zoro # G5381632
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.1 in.
- Tensile Strength 6,294.4 lbs. (28 kN)
- For Use With For lines up to 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 34201
- Zoro # G5381632
- UPC # 855535006412
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 6.1 in. |
Details
Tensile Strength | 6,294.4 lbs. (28 kN) |
For Use With | For lines up to 1/2" |
Description
The ROOK can be used as a prusik minding pulley, on a lanyard or flipline, on a rope bridge, or even as a redirect. Conceptualized and designed by SherrillTree staff member Brandon Nance and made by world class manufacturer Rock Exotica in the USA. 28kN.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: M, 12 Pairs/PK (I2822/M)
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS Eye Protection, Clear Antifog Coating (PN110AF)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- JUSTRITE AEROSOLV Colorimetric Indicator Replacement Cartridge (DRM667)
- NOTCH EQUIPMENT Wrap Star 8.1mm x 28in Eye-N-Eye Prusik (42492)
- NOTCH EQUIPMENT Aluminum Snaphook with 3600 lb Steel Gate (39868)
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- GUARDIAN PURE SAFETY GROUP 4 INCH DIA. X 6 INCH DEEP FME (CBFR4OR)
- GUARDIAN PURE SAFETY GROUP WEB ASSEMBLY FOR POSITIONING (21610)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- SAFEWAZE Positioning Belt (L) (FSBELT-2D-RINGS-L)
- Notch Equipment Lanyard & Lifeline Accessories