Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Rigging Thimble # 2
Mfr # 40466
Zoro # G5460565
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tensile Strength 15,000 lbs. (66.7 kN)
- Color Silver
- Features Non-anodized aluminum construction for extended life
- Includes Wider rope groove to accommodate more appropriate sizes and types of rope for various sling configurations with bigger, gentler bend radius for running rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 40466
- Zoro # G5460565
- UPC # 852399007654
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Details
Material | Aluminum |
Tensile Strength | 15,000 lbs. (66.7 kN) |
Color | Silver |
Features | Non-anodized aluminum construction for extended life |
Includes | Wider rope groove to accommodate more appropriate sizes and types of rope for various sling configurations with bigger, gentler bend radius for running rope |
Description
Notch Rigging Thimble # 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Clear Antifog Coating (Y84BKAFC)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DS EG (3508-EG-LR-DRILL-KIT)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- NOTCH EQUIPMENT Notch BIG SHOT Kit with Trigger - Individually boxed (SET1029D)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Silver (ALRS : ALRS-SL)
- NOTCH EQUIPMENT Notch Intermediate Throwline Kit (32396)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 180ft (NTL175 : NTL175-180)
- EASY PICKINS Fruit Harvester (EP-FH-1)
- Notch Equipment Tree Pole Climbers and Accessories