Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Rigging Thimble # 1
Mfr # 40465
Zoro # G5451623
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Tensile Strength 10,000 lbs. (44.4 kN)
- Color Silver
- Features Non-anodized aluminum construction for extended life
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 40465
- Zoro # G5451623
- UPC # 852399007647
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Details
Material | Aluminum |
Tensile Strength | 10,000 lbs. (44.4 kN) |
Color | Silver |
Features | Non-anodized aluminum construction for extended life |
Weight | 0.1 |
Includes | Wider rope groove to accommodate more appropriate sizes and types of rope for various sling configurations with bigger, gentler bend radius for running rope |
Description
Notch Rigging Thimble # 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8610433)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, L (9), Natural, 100 Pack (MF-300-L)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QRW74A000)
- NOTCH EQUIPMENT Notch SafeBloc (36680)
- NOTCH EQUIPMENT Notch Throw Weight 14oz (NTW-14)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers W/Tree Gaffs (41150)
- NOTCH EQUIPMENT Notch Rigging Thimble # 2 (40466)
- NOTCH EQUIPMENT Gecko II Replacement Cuffs Complete Red (30471)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- A & I PRODUCTS CLIMB ROPE, GRIPFLEX-16, 1/2"X 150' 1 EYE 18" x8" x2" (A-B151127L150S)
- Notch Equipment Tree Pole Climbers and Accessories