Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Rapid Rig
Mfr # 40418
Zoro # G5460890
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.2"
- Material Steel
- Tensile Strength 13,500 lbs. (60 kN)
- Color Silver
- Features Solid forged steel construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 40418
- Zoro # G5460890
- UPC # 852399007838
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 4.2" |
Height | 0.5 |
Width | 5.5" |
Details
Material | Steel |
Tensile Strength | 13,500 lbs. (60 kN) |
Color | Silver |
Features | Solid forged steel construction |
Weight | 0.7 |
Application | Multiple configurations for use in arboriculture, winches, vehicle recovery, logging, farming and more |
Includes | Optional ring attachment through spliced termination or scaffold knot |
Description
Notch Rapid Rig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (30YLR)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2824)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Scratch-Resistant (SKOLL)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 180ft (NTL175 : NTL175-180)
- NOTCH EQUIPMENT Notch Gaff Gauge (41170)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- A & I PRODUCTS Strap, Accessory, 1" x 13" w/ 2" Ring 3.6" x5.65" x2.1" (A-B1AB0898213)
- Notch Equipment Tree Pole Climbers and Accessories