Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Portawrap Large Stainless Steel
Mfr # POWLSS
Zoro # G5461021
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless-steel
- Weight 7.2 lbs.
- Features Tree-protection cap prevents gouging & disfiguring the tree
- Max. Working Load 2,000 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # POWLSS
- Zoro # G5461021
- UPC # 850120003661
- Country of Origin China
- Category Tree Pole Climbers and Accessories
Details
Material | Stainless-steel |
Weight | 7.2 lbs. |
Features | Tree-protection cap prevents gouging & disfiguring the tree |
Max. Working Load | 2,000 lbs. |
Description
The Portawrap is a lightweight and compact rope friction device designed for lowering heavy wood in a controlled manner. Designed by arborists Scott Prophett and Norm Hall in the early 90s, the Portawrap has been proven a highly dependable and effective tool in sparing properties the damage inflicted by free-falling tree parts. For lines up to 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN CR5 Self Retracting Lifeline, Snap Hook (1400198)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- GUARDIAN EQUIPMENT Metal/Wood Roof Anchor, 8inLx10inWx12inD (00255)
- VIKING Size 11 Unisex Steel Rubber Boot, Orange/Black (VW64-1-11)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers with Pole Gaffs (41185)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- NOTCH EQUIPMENT NOTCH Locking Swivel Snap (16018)
- NOTCH EQUIPMENT Notch Rigging Thimble # 3 (40467)
- NOTCH EQUIPMENT Notch Throw Weight 12oz (NTW-12)
- KLEIN TOOLS Tree Climbers with Gaffs 15" to 19 (1907AR)
- Notch Equipment Fall Protection