Shop All Tree Pole Climbers and Accessories
Notch Equipment
NOTCH Locking Swivel Snap
Mfr # 16018
Zoro # G5441595
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 in.
- Standards Meets ANSI standards
- Tensile Strength 5,000 lbs. (22.2 kN)
- Color Gold
- Width 2.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 16018
- Zoro # G5441595
- UPC # 852399007241
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 7.5 in. |
Width | 2.2 in. |
Details
Standards | Meets ANSI standards |
Tensile Strength | 5,000 lbs. (22.2 kN) |
Color | Gold |
Description
Steel Swivel Rope Snap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Overhead Crane Suspended Load, Landscape (OS-DS-P-1824-L-1782)
- GEMTOR Value Plus, Anchor Sling, 4 ft. (VP123-4)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Black (H-810SFR-UV)
- NOTCH EQUIPMENT Notch Throw Weight 12oz (NTW-12)
- NOTCH EQUIPMENT X-Rigging Ring Medium 20 x 14 (35789)
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- NOTCH EQUIPMENT Notch BIG SHOT Kit with Trigger - Individually boxed (SET1029D)
- NOTCH EQUIPMENT Notch Jet Step Foot Ascender (41001)
- NOTCH EQUIPMENT Notch Throwline Folding Cube (32443)
- ARBO SPACE 5/8in 30' Crane Sling (58ASCL30)
- Notch Equipment Tree Pole Climbers and Accessories