Shop All Shears, Pruners & Loppers
Notch Equipment
Notch Legacy Hand Saw and Scabbard 13in
Mfr # 40710
Zoro # G5451973
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High carbon Japanese SK5 steel
- Material High carbon Japanese SK5 steel
- Features Solid cutting power, comfortable grip and full tang blade
- Weight .93 lb.
- Includes Locking scabbard designed to keep your saw secure and prevent it from falling out while climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 40710
- Zoro # G5451973
- UPC # 852399007982
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Details
Blade Material | High carbon Japanese SK5 steel |
Material | High carbon Japanese SK5 steel |
Features | Solid cutting power, comfortable grip and full tang blade |
Weight | .93 lb. |
Includes | Locking scabbard designed to keep your saw secure and prevent it from falling out while climbing |
Application | Arborist pruning |
Description
Notch Legacy Hand Saw and Scabbard 13in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- SUN GRO Soil Pot Nat/Org Uncsed 16Qt (140204016QTP)
- RV DESIGNER RV Designer E205 Rubber Hood Latch (E205)
- UNION TOOLS SHOVEL TRENCHING 4IN 14GA RAZORBACK FG (47138)
- NOTCH EQUIPMENT Notch Talon Handsaw Leg Mount (39890)
- NOTCH EQUIPMENT Notch Saw Head with Adapter for HAYAUCHI & IBUKI Blades (35278)
- NOTCH EQUIPMENT SHERRILLtree Legacy Handsaw Replacement Blade 13in (40714)
- NOTCH EQUIPMENT Notch Top Pad for Talon (39964)
- CORONA TOOLS Bypass Pruner, 2-3/4" Blade L, 1" Cut Cap (BP 4250)
- FELCO Picking And Trimming Snip (FELCO 300)
- SHEAR PERFECTION Shear Perfection 7005672 Platinum Stainless Steel Curved Hydroponic Trimming Shear (7005672)
- Notch Equipment Shears, Pruners & Loppers