Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Jet Step Foot Ascender
Mfr # 41001
Zoro # G5452034
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3 in.
- Includes Unique dual cam design resulting in lower spring tension and reduced drag
- Weight 0.5 lb.
- Width 3.3 in.
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch Equipment
- MFR # 41001
- Zoro # G5452034
- UPC # 850120003302
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 4.3 in. |
Width | 3.3 in. |
Height | 0.75 in |
Details
Includes | Unique dual cam design resulting in lower spring tension and reduced drag |
Weight | 0.5 lb. |
Features | Toothless cams eliminate virtually all rope wear and provide increased grip strength on wet, muddy and frozen ropes |
Description
Notch Jet Step Foot Ascender
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Saftey Yellow (H2-CH-07)
- HENSCHEL Voyager Breezer Hat, XXL (5220-95 2XL)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8, M, PR (P89940)
- MOON AMERICAN Rocker Lug Swivel, NHxMNPT, 2-1/2 In (363-25225621)
- NOTCH EQUIPMENT X-Rigging Ring BEAST X-Large 38mm x 28mm (36335)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT Notch Throw Weight 10oz (NTW-10)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- NOTCH EQUIPMENT Gecko II Replacement Cuffs Complete Red (30471)
- NOTCH EQUIPMENT X-Rigging Ring Medium 20 x 14 (35789)
- KLEIN TOOLS Snap-On Gaff Guard (1972G)
- Notch Equipment Tree Pole Climbers and Accessories