Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Gecko Steel Climbers W/Tree Gaffs
Mfr # 41150
Zoro # G5441884
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 in.
- Standards Meets ASTM F887
- Weight 5.9 lbs.
- Width 10 in.
- Features High impact plastic molded cuff with integrated and replaceable high-density EVA padding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 41150
- Zoro # G5441884
- UPC # 723466951159
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 20 in. |
Width | 10 in. |
Height | 4 in |
Details
Standards | Meets ASTM F887 |
Weight | 5.9 lbs. |
Features | High impact plastic molded cuff with integrated and replaceable high-density EVA padding |
Includes | Hot forged replaceable steel gaffs |
Holding Capacity | 350 lbs. with gear |
Description
Notch Gecko Steel Climbers W/Tree Gaffs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 180 ft. L (9NMK8)
- VIKING Black Viking Thor Prof Surveyor Jacket size L (406BK-L)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (23615)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Red (ALRS : ALRS-RD)
- NOTCH EQUIPMENT Notch BIG SHOT Kit with Trigger - Individually boxed (SET1029D)
- NOTCH EQUIPMENT Notch BackBone Mini (36681)
- NOTCH EQUIPMENT Notch Rigging Thimble # 2 (40466)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Cuffs (pair) (52010)
- NOTCH EQUIPMENT Notch Throw Weight 14oz (NTW-14)
- Notch Equipment Tree Pole Climbers and Accessories