Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Gecko Steel Climbers with Pole Gaffs
Mfr # 41185
Zoro # G5448044
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in.
- Standards Meets ASTM F887
- Weight 5.9 lbs.
- Features High impact plastic molded cuff with integrated and replaceable high-density EVA padding
- Width 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 41185
- Zoro # G5448044
- UPC # 723466951166
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 20 in. |
Width | 10 in. |
Height | 4 in |
Details
Standards | Meets ASTM F887 |
Weight | 5.9 lbs. |
Features | High impact plastic molded cuff with integrated and replaceable high-density EVA padding |
Includes | Hot forged replaceable steel gaffs |
Holding Capacity | 350 lbs. with gear |
Description
Notch Gecko Steel Climbers with Pole Gaffs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 2XL (SV753FG (2XL))
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (984K)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Gray (70282)
- BRADY Safety Glasses Holder, 11-3/4in.H, Acrylic (GH20N)
- NOTCH EQUIPMENT Notch Throw Weight 14oz (NTW-14)
- NOTCH EQUIPMENT Notch SafeBloc (36680)
- NOTCH EQUIPMENT Notch Rigging Thimble # 1 (40465)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Silver (ALRS : ALRS-SL)
- NOTCH EQUIPMENT Notch Throw Weight 12oz (NTW-12)
- NOTCH EQUIPMENT Notch Intermediate Throwline Kit (32396)
- A & I PRODUCTS THROWLINE BAG-4"X6"-150'-RED 8.25" x0.5" x7.75" (A-B1AB0807140)
- Notch Equipment Tree Pole Climbers and Accessories