Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Deluxe ThrowLine Kit
Mfr # 32261
Zoro # G5460583
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17"
- Material Multi-materials
- Includes Everything you need in a throwline kit from Notch plus save money at the same time
- Features 2 Notch Throwlines: 180 ft. (2.2mm) and 180 ft. (1.75mm), 3 Notch Throw Weights (10 oz., 12 oz. and 14 oz. sizes) and Notch Throwline Folding Cube (17 in. x 17 in. size)
- Height 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 32261
- Zoro # G5460583
- UPC # 723641201345
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 17" |
Height | 17 |
Width | 17" |
Details
Material | Multi-materials |
Includes | Everything you need in a throwline kit from Notch plus save money at the same time |
Features | 2 Notch Throwlines: 180 ft. (2.2mm) and 180 ft. (1.75mm), 3 Notch Throw Weights (10 oz., 12 oz. and 14 oz. sizes) and Notch Throwline Folding Cube (17 in. x 17 in. size) |
Weight | 4.6 |
Description
Throw Line Kit includes: Deluxe Cube, 2 reels of Zing-It, 3 Throwbags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cotton Welding Jacket (6230DH3X)
- NMC Danger Explosive Gas No Smoking Sign, D519AB (D519AB)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161426)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (CCW2-02-S)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Pads w/Straps (pair) (52025)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Red (ALRS : ALRS-RD)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- NOTCH EQUIPMENT Notch Throwline Folding Cube (32443)
- ARBO SPACE 11.7mm Huracan Climbing Line and Notch Rope Runner Pro Bundle w/ Two Sewn Eye (HWNRRW2SE200)
- Notch Equipment Tree Pole Climbers and Accessories