Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch BackBone Mini
Mfr # 36681
Zoro # G5461493
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.7"
- Material Steel
- Tensile Strength 37,000 lbs. (164.59kN)
- Color Silver
- Max. Working Load 3,700 lbs. (16.45kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 36681
- Zoro # G5461493
- UPC # 854379006862
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 9.7" |
Width | 4.8" |
Details
Material | Steel |
Tensile Strength | 37,000 lbs. (164.59kN) |
Color | Silver |
Max. Working Load | 3,700 lbs. (16.45kN) |
Description
Notch BackBone Mini
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-TEC Chemical Neutralizer, Formaldehyde, PK12 (P00-47101)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 2XL (SP-BRP-Y2X)
- BOSS Snow Gloves Pvc Lg (3600L)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F48)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers W/Tree Gaffs (41150)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Silver (ALRS : ALRS-SL)
- NOTCH EQUIPMENT Notch Rigging Thimble # 3 (40467)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- NOTCH EQUIPMENT Notch Throw Weight 8oz (NTW-8)
- NOTCH EQUIPMENT Notch Rigging Thimble # 2 (40466)
- NOTCH EQUIPMENT Notch Tree Gaffs with Screws & Gaff Covers (40512)
- Notch Equipment Fall Protection