Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch BackBone Knotless Rigging Connector
Mfr # 35174
Zoro # G5461189
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6"
- Material Steel
- Tensile Strength 46,000 lbs. (204.6 kN)
- Color Silver
- Weight 3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 35174
- Zoro # G5461189
- UPC # 850120003395
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 11.6" |
Height | 1.2 |
Width | 3.2" |
Details
Material | Steel |
Tensile Strength | 46,000 lbs. (204.6 kN) |
Color | Silver |
Weight | 3.9 |
Application | Perfect for top-down rigging as well as single double or even triple limb lowering |
Features | Durable steel construction |
Max. Working Load | 4,600 lbs. (20.4 kN) |
Description
The BackBone makes more efficient rigging possible, as a quick connection between your spliced rigging line and slings. Perfect for top-down rigging, as well as single, double, or even triple limb lowering. You can also use the BackBone to create a balancer for precision.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disp. Lab Coat, XL, Poly, Blue, PK30 (M1710B-XL)
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-02)
- DOGIPOT Telescopic Post, Galv, Steel, 4 ft.-8 ft. (1301-P)
- NOTCH EQUIPMENT Notch Tree Gaffs with Screws & Gaff Covers (40512)
- NOTCH EQUIPMENT Notch Throw Weight 12oz (NTW-12)
- NOTCH EQUIPMENT Notch Rigging Thimble # 2 (40466)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Silver (ALRS : ALRS-SL)
- NOTCH EQUIPMENT X-Rigging Ring BEAST X-Large 38mm x 28mm (36335)
- SUNBELT Strw-ISC, Rope Wrench, Wrench 5" x4" x2" (A-B1ABRP280A1)
- Notch Equipment Fall Protection