Shop All Chainsaws
This Product is Discontinued
Notch Equipment
Notch 2 in-1 Chainsaw Lanyard 50in (Discontinued)
Mfr # 15277
Zoro # G5441114
This Product is Discontinued
Key Features
- Includes Steel Snaphook
- Overall Length Up to 50 inches
- Features Strap design that allows the user to tether a chainsaw short for storage and quick access or long for security while in use
- Width 1 inch wide strap
- Application Chainsaw Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 15277
- Zoro # G5441114
- UPC # 852399007289
- Country of Origin United States
- Category Chainsaws
Dimensions
Overall Length | Up to 50 inches |
Width | 1 inch wide strap |
Details
Includes | Steel Snaphook |
Features | Strap design that allows the user to tether a chainsaw short for storage and quick access or long for security while in use |
Application | Chainsaw Lanyard |
Description
This very popular saw strap design allows the user to tether their chain saw short for storage and quick access, or long for security while in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.