Shop All Tree Pole Climbers and Accessories
Notch Equipment
Includes two 4-foot poles and BIG SHOT® head - Individually boxed
Mfr # SET1027D
Zoro # G5441169
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 x 4 ft. poles with rubber tubing & pouch
- Features A simple, accurate and effective means to hurl your throw weight to new heights (up to 150')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # SET1027D
- Zoro # G5441169
- UPC # 852399007722
- Country of Origin China
- Category Tree Pole Climbers and Accessories
Details
Includes | 2 x 4 ft. poles with rubber tubing & pouch |
Features | A simple, accurate and effective means to hurl your throw weight to new heights (up to 150') |
Description
Includes two 4-foot poles and BIG SHOT® head - Individually boxed
- •Set includes 2 x 4 ft. poles with rubber tubing & pouch
- •This kit provides a simple, accurate, effective means to hurl your throw weight to new heights (up to 150')
- •Accepts a wide range of projectiles and provides fully variable thrust force to limit over-shooting of low to mid-range targets
- •Ideal for hanging Christmas lights
- •Weight - 5.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, XL, PR (40-105)
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 (11025)
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- NOTCH EQUIPMENT Notch Tree Gaffs with Screws & Gaff Covers (40512)
- NOTCH EQUIPMENT Notch Rapid Rig (40418)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT SHERRILLtree Locking Steel Snap Hook 3/4in gate (33728)
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- NOTCH EQUIPMENT NOTCH Locking Swivel Snap (16018)
- A & I PRODUCTS FLIPLINE-16 STRAND-WIRE CORE-1/2"X12' 12.25" x11.8" x3.05" (A-B1AB1312)
- Notch Equipment Fall Protection