Shop All Carabiners
Notch Equipment
Carabiner, Twist-Lock, Green
Mfr # 41458
Zoro # G5382579
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 4.9 in.
- Lock Type Twist-Lock
- Material 7075 Aluminum
- Gate Opening 0.79" (20mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 41458
- Zoro # G5382579
- UPC # 723466952231
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4.9 in. |
Width | 2.8 in. |
Details
Item | Carabiner |
Color | Green |
Lock Type | Twist-Lock |
Material | 7075 Aluminum |
Gate Opening | 0.79" (20mm) |
Tensile Strength | 6,519 lbs. |
Standards | ANSI Z359.12, CSA Z259.12 |
Description
Notch Ultra D 3600lb Gate Carabiner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3601-OBEG)
- WELLS LAMONT Hydrahyde Work Glov Lg (3207L)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 2XL (O44122)
- PETZL Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black (M34A RLN)
- VEGA Square Carabiner Set, 10 pc, 4 in Length, S2 Steel (150RACS10)
- SURTEK Link, 2.763-1/2" Length, Steel, Silver (151524)
- KONG USA Carabiner, no lock, 100mm Length, Stainless Steel, Silver (535IXGPPPK)
- SAFEWAZE Carabiner, Std Steel, 11/16" (FS1015)
- VEGA Square 2 Extra Hard Carabiner Set, 10 pc, 4 in Length, S2 Steel (150R2AXCS10)
- SUNBELT Carabiner-Offset Keylock, Supersafe, SS 5" x3" x1" (A-B1ABKL200SS)
- Notch Equipment Fall Protection