Shop All Carabiners
Notch Equipment
Carabiner, Twist-Lock, 4.6" Length, Aluminum, Green
Mfr # 41459
Zoro # G5382804
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 4.6"
- Lock Type Twist-Lock
- Material Aluminum
- Gate Opening 0.98 in. (25mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 41459
- Zoro # G5382804
- UPC # 723466952248
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4.6" |
Height | 1 |
Width | 2.8 |
Details
Item | Carabiner |
Color | Green |
Lock Type | Twist-Lock |
Material | Aluminum |
Gate Opening | 0.98 in. (25mm) |
Tensile Strength | 6744 lbs. (30kN) |
Standards | Meets ANSI Z359.12 CSA Z259.12 |
Features | Special triple-action twist-lock gate with a minor axis strength of 15kN and a keylock nose that prevents snagging |
Description
Notch HMS 3600 lb Gate Carabiner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- VISWERX Hi-Vis Winter Work Glove LG (127-11062)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- NOTCH EQUIPMENT Carabiner, Twist-Lock, Green (41458)
- PETZL High-Strength Oval Carabiner (M72A SLN)
- BAREBONES LIVING Wiregate Carabiner Medium 2pc - Gold, 3.5 Length, Gold, 2 PK (STC-628)
- PETZL Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black (M34A RLN)
- PETZL Spirit Carabiner Straight Gate, Aluminum (M061AA00)
- SAFEWAZE Small Aluminum Carabiner (FS1016-GR)
- SAFEWAZE Carabiner, Std Steel, 11/16" (FS1015)
- Notch Equipment Fall Protection