Shop All Lanyard & Lifeline Accessories
Notch Equipment
Aluminum Snaphook with 3600 lb Steel Gate
Mfr # 39868
Zoro # G5460775
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.3 in.
- Material Aluminum
- Standards ANSI Z359.12; EN362; EN365
- Tensile Strength 5,620 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch Equipment
- MFR # 39868
- Zoro # G5460775
- UPC # 852399007234
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 6.3 in. |
Details
Material | Aluminum |
Standards | ANSI Z359.12; EN362; EN365 |
Tensile Strength | 5,620 lbs. |
Description
Aluminum Snaphook with 3600 lb Steel Gate
- •Aluminum Locking Rope Snap
- •Height: 6.3", Width: 2.7"
- •Gate opening 7/8" (22mm) 25kN
- •Tensile Strength: 5,620 lbs.
- •Meets ANSI Z359.12; EN362; EN365
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Yellow, Size 10, PR (RIG011Y-KIT)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 1" x 6", Clear, 12/Case (LH114)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- JACKSON SAFETY Sweatband Replace Accessory Bump Cap Minor Bumps PK12 (18428)
- NOTCH EQUIPMENT Notch ROOK (34201)
- NOTCH EQUIPMENT Wrap Star 8.1mm x 28in Eye-N-Eye Prusik (42492)
- GUARDIAN PURE SAFETY GROUP 6Ft GALV. CABLE CHOKER (10402)
- CONDOR D-Ring Extender, 18 in Length, 310 lb Weight Capacity, Double Lock Snap Hook, Alloy Steel, Blue (45J294)
- 3M Zorbit Energy Absorber (7401013)
- GUARDIAN EQUIPMENT Ridgeit Anchor 22 (00515)
- NOTCH Triple Locking Snaphook (54650)
- Notch Equipment Lanyard & Lifeline Accessories