Shop All Shears, Pruners & Loppers
Notch Equipment
18’ pole saw set with 15” blade
Mfr # 40207
Zoro # G5448744
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Professional tree care companies along with home owners
- Application Tree pruning
- Weight 8.4 lbs.
- Finish Rust resistant chrome plating on the 15" blade
- Features Fast pull-cutting tooth design and hook on saw head helps pull down loose limbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 40207
- Zoro # G5448744
- UPC # 852399007753
- Country of Origin China
- Category Shears, Pruners & Loppers
Details
For Use With | Professional tree care companies along with home owners |
Application | Tree pruning |
Weight | 8.4 lbs. |
Finish | Rust resistant chrome plating on the 15" blade |
Features | Fast pull-cutting tooth design and hook on saw head helps pull down loose limbs |
Includes | (3) 6 ft. interlocking fiberglass poles & 15" heavy duty double thick blade |
Description
18’ pole saw set with 15” blade
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS SELF-ETCHING PRIMER GAL/BLACK (SE39671)
- BLACK FLAG 110V Electric Fogger (190107)
- AFTERMARKET 225094-6, 2250946 Replacement Belt For Makita Power Tools (OTB40-0159)
- GLOBAL INDUSTRIAL 6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black (436975BK)
- NOTCH EQUIPMENT Notch Saw Head with Adapter for HAYAUCHI & IBUKI Blades (35278)
- NOTCH EQUIPMENT Notch Legacy Hand Saw and Scabbard 13in (40710)
- NOTCH EQUIPMENT Notch Top Pad for Talon (39964)
- NOTCH EQUIPMENT Notch Talon Handsaw Leg Mount (39890)
- MILWAUKEE TOOL Pole Saw Kit/ Chainsaw, Cordless, 18 V (2825-21PS, 2727-20)
- AMES RazorBack 6 in Steel Grass Hook (62219)
- CORONA TOOLS Pruner Bypass Nonstick Blade (BP 3214D)
- Notch Equipment Shears, Pruners & Loppers