Shop All Hard Case Storage
Notch
Big Shot Carrying Case
Mfr # 99439
Zoro # G609945402
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 50 in.
- Depth 3.5 in.
- Width 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch
- MFR # 99439
- Zoro # G609945402
- UPC # 810122890553
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Length | 50 in. |
Depth | 3.5 in. |
Width | 6 in. |
Details
Color | Black |
Description
Big Shot Carrying Case
- •Carrying case for the BIG SHOT Deluxe Kit and all accessories
- •Each box can hold 1 kit
- •A well-built rifle case for your launcher and line setting needs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 621 Drill Sleeve Outside 2MT/Inside 1MT (30422DN)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 3/16" (84397)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 10" (810PW)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14 -7'9)
- PELICAN Desert Tan Protective Case, 11.64"L x 8.3"W x 3.78"D (1170-000-190)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 960S-060BK-0A0 (960S-060BK-0A0)
- PELICAN Desert Tan Protective Case, 31.28"L x 24.21"W x 17.48"D (1630-001-190)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-000BK-0A0)
- NANUK CASES Case with Foam, Olive, 985S-081OL-0A0-18249 (985S-081OL-0A0-18249)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- Notch Hard Case Storage