Shop All Work Pants and Shorts
Notch
Armorflex II Chainsaw Protective Pants 28-30 in. Waist, 30 in. Inseam
Mfr # NA2CP-28-30-30
Zoro # G309945351
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # NA2CP-28-30-30
- Zoro # G309945351
- UPC # 854379006886
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 28-30" Waist, 30" Inseam |
Details
Color | Grey/Orange/Black |
Description
Armorflex II Chainsaw Protective Pants 28-30 in. Waist, 30 in. Inseam
- •Constructed using 5-layer Avertic Engtex high performance protective fabric
- •Lightweight at 2.2 lbs. with new Cordura high abrasion resistant 4 way stretch fabric allowing greater freedom of movement and flexibility and DWR finish repels water, oil & dirt
- •Articulated knee protection manufactured with Armortex abrasion resistant fabrics featuring DuPont Kelvar fibers with large cooling rear vents and elastic waistband for improved comfort
- •Zippered angled front pockets with pull tabs, 2 Side cargo phone/accessory pockets, High-Vis panels, additional hem protection prevents edge fraying
- •UL classified in accordance with ASTM standard for leg protection. Meets ANSI, ASTM F1897-2020 & ASTM F3325-20 Class C standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 30 PR (310-1060)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (ATCP1815/O/10)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, (TT XXS)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- PORTWEST Iona Plus Work Pants, 32 (F142)
- 5.11 Men's Tactical Pant, Black, 28 to 29" (74251)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- Notch Workwear