Shop All Chainsaw Parts & Accessories
Notch
Apron Style Chainsaw Chaps - XL
Mfr # CCHAPR-XL
Zoro # G203896223
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Width 20
- Features Technical lightweight 5 layer chain stopping protective material poly/polypropylene blend with a rugged and durable 100% Polyester 600D Oxford Shell, water and oil resistant
- Includes High-Vis Safety Orange color with a left front velcro wedge pocket
- Standards UL certified ASTM F1897-20 standard and meets OSHA 1910-266 leg protection standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # CCHAPR-XL
- Zoro # G203896223
- UPC # 723466956666
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Dimensions
Length | 40 |
Height | 0.5 |
Width | 20 |
Details
Features | Technical lightweight 5 layer chain stopping protective material poly/polypropylene blend with a rugged and durable 100% Polyester 600D Oxford Shell, water and oil resistant |
Includes | High-Vis Safety Orange color with a left front velcro wedge pocket |
Standards | UL certified ASTM F1897-20 standard and meets OSHA 1910-266 leg protection standard |
Application | For chainsaw usage & protection |
Weight | 2.9 |
Description
New Notch Apron Style Chainsaw Chaps offers ankle to crotch (Type A) chainsaw frontal protection in a High-Vis Safety Orange color with a left front hook and loop wedge pocket. Adjustable 2 in. waist belt fits 28-48 in. waist sizes with 1 in. adjustable leg straps with quick snap fasteners. Optional folding waistband with buttons. Technical lightweight 5 layer chain stopping protective material poly/polypropylene blend with a rugged and durable 100% Polyester 600D Oxford Shell. Water and oil resistant. Washing Instructions: Hand wash only, Hang to dry, Do not use bleach or harsh detergent. Sizing: M-32 in., L-36 in., XL-40 in. UL certified ASTM F1897-20 standard and meets OSHA 1910-266 leg protection standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AM ANDREWS Hose Sprinkler 100' (10-12349)
- PROTARP 10 ft x 10 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-203-10X10)
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 100 feet with Machined GHT Fittings (HCG19-100E)
- SONGBIRD ESSENTIALS Copper Roof Suet Log Feeder (SE110)
- NOTCH Apron Style Chainsaw Chaps - Medium (CCHAPR-M)
- NOTCH Apron Style Chainsaw Chaps - Large (CCHAPR-L)
- TECOMEC Loggers Forged Filing Vise (10909000)
- A & I PRODUCTS Timber Ridge Bar & Chain Combo - 12 24" x5" x0.2" (A-B1A2660)
- OREGON SpeedCut Nano Conversion Kit, 16" - Husqvarna 540 (614397)
- SUNBELT Metric Bolt Assortment- Chainsaws (300 pieces) 0" x0" x0" (A-B1SB5896)
- OREGON Chainsaw Bar Protective Cover, 20" (28933)
- Notch Chainsaws & Accessories