Shop All Chainsaw Parts & Accessories
Notch
Apron Style Chainsaw Chaps - Medium
Mfr # CCHAPR-M
Zoro # G003896225
original price:
$59.46
8% off
new price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Technical lightweight 5 layer chain stopping protective material poly/polypropylene blend with a rugged and durable 100% Polyester 600D Oxford Shell, water and oil resistant
- Includes High-Vis Safety Orange color with a left front velcro wedge pocket
- Standards UL certified ASTM F1897-20 standard and meets OSHA 1910-266 leg protection standard
- Height 0.5
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # CCHAPR-M
- Zoro # G003896225
- UPC # 723466956642
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Dimensions
Height | 0.5 |
Width | 20 |
Length | 32 |
Details
Features | Technical lightweight 5 layer chain stopping protective material poly/polypropylene blend with a rugged and durable 100% Polyester 600D Oxford Shell, water and oil resistant |
Includes | High-Vis Safety Orange color with a left front velcro wedge pocket |
Standards | UL certified ASTM F1897-20 standard and meets OSHA 1910-266 leg protection standard |
Weight | 2.7 |
Application | For chainsaw usage & protection |
Description
New Notch Apron Style Chainsaw Chaps offers ankle to crotch (Type A) chainsaw frontal protection in a High-Vis Safety Orange color with a left front hook and loop wedge pocket. Adjustable 2 in. waist belt fits 28-48 in. waist sizes with 1 in. adjustable leg straps with quick snap fasteners. Optional folding waistband with buttons. Technical lightweight 5 layer chain stopping protective material poly/polypropylene blend with a rugged and durable 100% Polyester 600D Oxford Shell. Water and oil resistant. Washing Instructions: Hand wash only, Hang to dry, Do not use bleach or harsh detergent. Sizing: M-32 in., L-36 in., XL-40 in. UL certified ASTM F1897-20 standard and meets OSHA 1910-266 leg protection standard.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-30X30)
- JOBES Fertilizer Compost Org Gran4Lb (09926)
- CHAPIN 2GAL Steel Sprayer (31420)
- CARGO MAXX Tricot Red Flag 18x18 w/2 grommets (122-10028)
- NOTCH Apron Style Chainsaw Chaps - Large (CCHAPR-L)
- NOTCH Apron Style Chainsaw Chaps - XL (CCHAPR-XL)
- OREGON Grease Gun (40469-A)
- OREGON Chainsaw Guide Bar, Power Match, 36 in., 3/8 in. Pitch, .050 in. Gauge, Fits Stihl (360RNDD025)
- ECHO Chainsaw Carry Bag Orange (103942147)
- OREGON Chainsaw Bar Protective Cover, 16" (28934)
- SUNBELT Bar-groove Cleaner/Piston Stop 1.05" x3.9" x0.45" (A-B137980)
- Notch Chainsaws & Accessories