Shop All Carabiners
Notch
Absolute Oval Aluminum Carabiner
Mfr # 54441
Zoro # G112322233
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch
- MFR # 54441
- Zoro # G112322233
- UPC # 723466952347
- Country of Origin Taiwan, Province of China
- Category Carabiners
Description
The Notch Absolute Oval Carabiner has been designed with weight, strength, and ease of use in mind. The I-Beam frame design matched with the knurled gate makes this a must have for any gear bag. It is anodized in custom green with a black gate. Tensile Strength: Major Axis: 25kN, Minor Axis 12kN, MBS: 5,620 lbs. WLL: 562 lbs. 3/4 19 mm gate opening Height: 4.33 inches, Width: 2.4 inches. Key lock gate nose. Meets ANSI Z133; CE EN362:2004/B standards **Always double check lock and gate closure before using.**
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW49-9)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, M, 1 PR (2062-M (8))
- ANSELL Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 11, PR (37-145)
- NOTCH Micro Carabiner Standard Gate (99380)
- SUNBELT Carabiner, Climbing, Am'D, Petzl 3.9" x0.6" x4.9" (A-B1ABM34TL)
- PETZL Vertigo Twist-Lock Carabiner (M40A RLA)
- SUNBELT Carabiner-Oval OS Keylock, Supersafe, SS 6.5" x4" x1" (A-B1ABKL321SS)
- HONEYWELL MILLER Fixed, 4-5/8 in Length, Zinc Dichromate Plated Forged Alloy Steel, Silver (17D-1/)
- LIBERTY MOUNTAIN Black Oval Carabiner with 20kN Strength (433013)
- SMC Steel Locking Carabiner Large (NFPA21001)
- Notch Fall Protection