Shop All Blocks, Sheaves & Pulleys
Notch
5/8in Rigging Spring Block
Mfr # 58250
Zoro # G109016022
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheave Width 3.4
- Length 6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch
- MFR # 58250
- Zoro # G109016022
- UPC # 723466956284
- Country of Origin Taiwan, Province of China
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheave Width | 3.4 |
Length | 6.2 |
Description
5/8in Rigging Spring Block
- •Hot forged aluminum side plates with rope friendly rounded cheeks and precision CNC machined aluminum sheaves with wide bend radii
- •Medium sized lightweight arborist block accepts working lines up to 5/8” (16mm) diameter
- •Low profile, secure, easy-to-open captive screw pin lock with a high wall, a full diameter and improved anchor sling protection
- •The wide concave upper sheave accepts 5/8” anchor slings while flared sideplates reduce twisting in complex rigging scenarios
- •Working Load Limit: (WLL) 25 kN (5,620 lbs.), MBS: 125 kN (28,100 lbs.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Latch Kit (H7545)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPR-250)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4 (19YX30)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- NOTCH 1/2in Rigging Spring Block (55352)
- ZORO SELECT Pulley, Swivel Eye, 1 In (4PB89)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (03058-2-C)
- CAMPBELL CHAIN & FITTINGS 3001K, 5” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205535)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX69)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-146C16)
- Notch Lifting Hardware