Shop All Tree Pole Climbers and Accessories
Notch
36" Steel Friction Saver
Mfr # NSFS-36
Zoro # G202748837
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39"
- Material Multi-materials
- Standards Meets ANSI Z133
- Size 36"
- Includes Sold as a single item. Available in 3 sizes: 24, 36 or 48 inch length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # NSFS-36
- Zoro # G202748837
- UPC # 723466952651
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 39" |
Size | 36" |
Details
Material | Multi-materials |
Standards | Meets ANSI Z133 |
Includes | Sold as a single item. Available in 3 sizes: 24, 36 or 48 inch length |
Features | Multi layered and fray resistant with a custom Nylon webbing weave that resists twisting with bright coloration for easy visibility |
Application | Reduces friction during ascent and suitable for use as a false crotch and prevents damage to tree and climbing line |
Weight | 0.7 |
Description
The Notch Friction Savers are constructed from multi layered, fray resistant, custom Nylon webbing. Install and retrieve from the ground. Reduces friction during ascent and suitable for use as a false crotch. Prevents damage to tree and climbing line with bright coloration for ease of visibility. Dense, multi layered webbing weave resists twisting. 23KN product rating. Meets ANSI Z133 standard. Available in 3 lengths: 24 in., 36 in. and 48 in. Ring sizes measure: 3 in. (Large) and 2.25 in. (Small)
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86894 (86894)
- CARHARTT Rain Defender Lightweight Bucket Hat, Shaded Spruce, LXL, (105729-HA5LXL)
- DEFENDER SAFETY OPTIFENSE VS1AF AMBER Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Yellow, 30PK (OF-VS1AF-22)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- NOTCH 450 Rope Bag (99383)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- NOTCH Acculine Throw Line (NTL175-180)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- NOTCH Flow Adjustable Rope Wrench (41603)
- NOTCH Steel Ring Friction Saver 1/2in x 6ft Treemaster (41639)
- NOTCH EQUIPMENT Notch Rapid Rig (40418)
- Notch Fall Protection