Shop All Tree Pole Climbers and Accessories
Notch
3/4" Rigging Spring Block
Mfr # 56130
Zoro # G302748829
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Up to a 3/4 in. rigging line
- Length 12"
- Material Aluminum
- Width 6"
- Features Low profile, secure, easy-to-open two stage captive spring pin lock with a high wall, a full diameter and improved anchor sling protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 56130
- Zoro # G302748829
- UPC # 723466953009
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 12" |
Width | 6" |
Height | 3.9 |
Details
For Use With | Up to a 3/4 in. rigging line |
Material | Aluminum |
Features | Low profile, secure, easy-to-open two stage captive spring pin lock with a high wall, a full diameter and improved anchor sling protection |
Max. Working Load | 30 kN |
Includes | Hot forged aluminum side plates with rope friendly rounded cheeks and precision CNC machined aluminum sheaves with wide bend radii |
Weight | 3.7 |
Description
This is the must have rigging and impact block for tree care. The Notch Rigging Block accepts up to a 3/4 in. rigging line and features rounded edges making it very rope friendly. The spring action lock makes for a secure connection between the side plates. 30 kN WLL / 150 kN MBS. Hot forged aluminum side plates with rope friendly rounded cheeks. Precision CNC machined aluminum sheaves with wide bend radii. Low profile, secure, easy-to-open two stage captive spring pin lock with a high wall, a full diameter and improved anchor sling protection. The wide concave upper sheave accepts 1.125 in. anchor slings while flared sideplates reduce twisting in complex rigging scenarios.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 85 M)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- NMC Binder W/Chain, 2 (RTK62C)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-48-427)
- NOTCH Acculine Throw Line (NTL22-180)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- NOTCH Zero Throw Weight 14oz/397g (NTW2-14)
- NOTCH Acculine Throw Line (NTL175-180)
- NOTCH Rope Logic Secret Weapon w/Wear Safe Aluminum Rings (64107)
- NOTCH EQUIPMENT Gecko II Replacement Cuffs Complete Red (30471)
- Notch Fall Protection