Shop All Shears, Pruners & Loppers
Notch
20' Nobasu 4 section telescoping aluminum polesaw
Mfr # 4373-42
Zoro # G502746755
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Telescoping Pruning Pole Saw
- Includes Custom-fit protective scabbard to keep the blade safe and sharp
- Features Rigid aluminum construction, cam collar locks, and rib lock protection reduce flexing while extending
- Capacity Cuts up to 8.3 in.
- Blade 16.5" (420mm) Silky Hayate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch
- MFR # 4373-42
- Zoro # G502746755
- UPC # 723466949705
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Details
Application | Telescoping Pruning Pole Saw |
Includes | Custom-fit protective scabbard to keep the blade safe and sharp |
Features | Rigid aluminum construction, cam collar locks, and rib lock protection reduce flexing while extending |
Capacity | Cuts up to 8.3 in. |
Blade | 16.5" (420mm) Silky Hayate |
WARNING | Polesaws are not for use around energized lines. Polesaws should be considered "Conductive of Electricity" |
Description
Notch Nobasu Pole Saw features large diameter aluminum poles. 4 Section saw extends 20 ft. for maximum reach. Improved cam collar locks have rib lock protection. Quick-connect saw heads allow for fast, tool-less assembly. Notch outfits the bottom pole with an abrasion-resistant, low-profile grip. Includes a 16.5 in. Silky Hayate blade hard chrome-plated for durability and corrosion resistance with a custom-fit protective scabbard to keep the blade safe and sharp. Makes quick work of low-hanging cuts and its low weight allows for maximum maneuverability, efficiency and reach during use. This saw collapses in length to only eight feet for easy storage!
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARICKRPORATION 40LB Potting Soil (BG40LBPS)
- MTD Cvr-Engine Shroud (731-13229)
- A & I PRODUCTS Filter, Primary Air Cleaner (Import) 21" x10" x10" (A-AR70106)
- REDBARN Redbarn Dog Treats Beef and Peanut Butter Bone For Dogs 25 in (413003)
- NOTCH Marvin 330mm Tri-Edge Blade w/hook (S21)
- NOTCH 18 Pole Saw Set with 15in Blade (40207)
- NOTCH Marvin 15 in. (380mm) tri-edge replacement saw blade (S15)
- NOTCH Notch Z-104 Replacement Spring for Marvin PH4 Pruner Head (Z104)
- NOTCH Marvin 6' Fiberglass Hollow Extension Pole (6FM-Y)
- CORONA TOOLS MICRO SNIP LEAF&STEM 5"" (FS 3214D)
- TERRAZA 17 in. Gator G3 Blade (TE3085345)
- Notch Lawn & Garden Tools