Shop All Tool Lanyards & Tethering
Notch
2-N-1 Chainsaw Lanyard
Mfr # 99411
Zoro # G612322276
product price: $25.05
/ea
$25.05
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
- Brand Notch
- MFR # 99411
- Zoro # G612322276
- UPC # 810122890485
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Description
Notch 2-N-1 Chainsaw Lanyard is simple yet durable. 49.5 fixed length Nylon webbing construction. 10 eye for girth hitching on one end with metal snap termination on other end. The large snap is easy to handle with gloves on. Tether the chainsaw short for storage and quick access or long for security while in use. 2 stainless steel ring allows extended stow on climber harness. Improved webbing, sewing and snap quality from previous version. Easy to use, simply girth hitch the loop to your harness and clip the buckle to your chainsaw. Black/Teal color. 54.5-inch total length, 1 inch wide strap. Weighs .55 lbs.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
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
- BIG HORN Magneto Tape Holder (14355)
- PROTO 1-1/4" Circular Inspection Mirror (J2374XL)
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.57"W x 13.9"D (1620-021-190)
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- NOTCH Quick Cinch Chainsaw Lanyard 25mm (NQCCL-25mm)
- SQUIDS BY ERGODYNE 3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs (3104F(X))
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- Notch Tool Lanyards & Tethering