Shop All Shears, Pruners & Loppers
Notch
18 ft. Pole Saw Set with 15-inch Blade - Orange
Mfr # 40207-OR
Zoro # G106270465
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pruning pole saw for use by professional tree care companies and home owners
- Finish Rust resistant chrome plated blade
- Length 159 in.
- Color Orange
- Capacity Cut Capacity 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 40207-OR
- Zoro # G106270465
- UPC # 723466957359
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Length | 159 in. |
Width | 5 in. |
Details
Application | Pruning pole saw for use by professional tree care companies and home owners |
Finish | Rust resistant chrome plated blade |
Color | Orange |
Capacity | Cut Capacity 8" |
Features | Hook on the saw head helps pull down loose limbs and 15" blade with impulse hardened teeth that hold sharpness on blade edges longer |
Includes | 3 Orange 6 ft. fiberglass poles & 15-inch heavy duty double thick blade |
Description
Professional interlocking fiberglass poles used by professional tree care companies in the US along with home owners. The 15-inch blade offers a fast pull-cutting tooth design, impulse hardened teeth & rust resistant chrome plating. There is a hook on the saw head for pulling down loose limbs. The set includes (3) 6 ft fiberglass poles & 15-inch heavy duty double thick blade. WARNING! Poles are not for use around energized lines. Hollow poles have the capacity to retain moisture and should be considered "Conductive of Electricity".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B MOLDERS RV Nautilus and Docking Station Dual Diverter Valve #31, 1/2in Male Connections (BBT-008-00031)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 28" (280RNDK095)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- MTD Pin Cotter (714-04043)
- NOTCH Marvin 6' Fiberglass Hollow Extension Pole (6FM-Y)
- NOTCH 18 Pole Saw Set with 15in Blade (40207)
- NOTCH Notch Z-104 Replacement Spring for Marvin PH4 Pruner Head (Z104)
- NOTCH Marvin 330mm Tri-Edge Blade w/hook (S21)
- NOTCH Marvin 15 in. (380mm) tri-edge replacement saw blade (S15)
- LANDSCAPERS SELECT Grass Shear 90 Deg 3-Position (GS2004)
- SUNBELT SCABBARD-WEAVER-RUBBERIZED-14.75 19.5" x4.2" x0.8" (A-B1AB0803027)
- Notch Shears, Pruners & Loppers