Shop All Blocks, Sheaves & Pulleys
Notch
1/2in Rigging Spring Block
Mfr # 55352
Zoro # G209016021
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheave Width 2.7
- Length 4.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 55352
- Zoro # G209016021
- UPC # 723466953290
- Country of Origin Taiwan, Province of China
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheave Width | 2.7 |
Length | 4.7 |
Description
1/2in Rigging Spring Block
- •Hot forged aluminum side plates with rope friendly rounded cheeks and precision CNC machined aluminum sheaves with wide bend radii
- •Small sized lightweight arborist block accepts working lines up to 1/2” (13mm) diameter
- •Low profile, secure, easy-to-open captive screw pin lock with a high wall, a full diameter and improved anchor sling protection
- •The wide concave upper sheave accepts 5/8” anchor slings while flared sideplates reduce twisting in complex rigging scenarios
- •Working Load Limit: (WLL) 20 kN (4,496 lbs.) MBS: 100 kN (22,480 lbs.)
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Wheel Dock (44632)
- RONSTAN Welded Ring, 1540 lb.WLL (RF125)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- MARATHON INDUSTRIES Marathon 00063 4.80/4.00-8 Ribbed Tread Flat Free Cart Tire - 3" Centered - 3/4" Bearings (63)
- NOTCH 5/8in Rigging Spring Block (58250)
- RONSTAN Sheave, Wire Rope, 3/16 in Max Cable Size, 830 lb Max Load, Natural (RF41712)
- WARN INDUSTRIES Snatch Block (88898)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX60)
- HARKEN 60mm Element Triple Block (6275)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52226)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-26-86-)
- Notch Lifting Hardware