Shop All Universal Remotes
Noso
Clean Remote CR1 Universal TV Remote Pack Of 100, 100PK
Mfr # CR1-100
Zoro # G406625811
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Healthcare and Hospitality
- Color White
- For Use With Commercial and Residential Televisions
- Includes Flat, Hidden Battery Compartment, Non-Porous Surface That Resists Bacteria Growth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noso
- MFR # CR1-100
- Zoro # G406625811
- Country of Origin United States
- Category Universal Remotes
Details
Item | Universal TV Remote |
Type | Healthcare and Hospitality |
Color | White |
For Use With | Commercial and Residential Televisions |
Includes | Flat, Hidden Battery Compartment, Non-Porous Surface That Resists Bacteria Growth |
Description
Universal TV remote for hospitality and healthcare. Easy to clean and disinfect. No menu button which prevents patients and guests from changing the programmed settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE Empire BLI-KNB33 Kenwood KNB-33 Li 7.4V 2000 mAh Li-ion Replacement Battery - 14.8 watt (BLI-KNB33)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 100, 100PK (CR2BB-100)
- NOSO Brightstar BR100B Universal TV Remote Pack of 100, 100PK (BR100B-100)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 25, 25PK (CR1-25)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 5, 5PK (CR2BB-5)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 5, 5PK (CR1-5)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 50, 50PK (CR1-50)
- D&D SECURITY TV Remote Control Security Device (SR9053)
- Noso Universal Remotes