Shop All Universal Remotes
Noso
Brightstar BR100B Universal TV Remote Pack of 100, 100PK
Mfr # BR100B-100
Zoro # G406625804
product price: $597.99
/pk 100, $5.98/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Healthcare and Hospitality
- Color Black
- For Use With Commercial and Residential Televisions
- Includes Universal TV Remote Control-Programmable for all TV Brands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noso
- MFR # BR100B-100
- Zoro # G406625804
- Country of Origin United States
- Category Universal Remotes
Details
Item | Universal TV Remote |
Type | Healthcare and Hospitality |
Color | Black |
For Use With | Commercial and Residential Televisions |
Includes | Universal TV Remote Control-Programmable for all TV Brands |
Description
Universal TV remote for hospitality and healthcare. Easily programmable for about 250 television brands. Sold in a pack of 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power Patrol SLA1079 SLA 1079 12V 8Ah Sealed Lead Acid Battery (POWER PATROL-SLA1079 SLA 1079)
- PEERLESS Tilt TV Wall Mount, 37" to 75" Screen, 175 lb. Capacity (ST650P)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Invacare Pronto M41 Wheelchair - 2 Pack (ML35-12GELMP2494)
- MIGHTY MAX BATTERY 12V 18Ah Battery for Harley-Davidson 1000 XLCR Cafe Racer 1977-1978 (YTX20-BS9)
- NOSO Brightstar BR100B Universal TV Remote Pack of 10, 10PK (BR100B-10)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 100, 100PK (CR1-100)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 100, 100PK (CR2BB-100)
- NOSO Brightstar BR100B Universal TV Remote Pack of 25, 25PK (BR100B-25)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 5, 5PK (CR2BB-5)
- NOSO Brightstar BR100B Universal TV Remote Pack of 50, 50PK (BR100B-50)
- GE Dvr/8Device Remote Cntrl (37123)
- Noso Universal Remotes