Shop All Pressure Gauges
Noshok
Vacuum Gauge, 4" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn
Mfr # 40-410-30-vac-1/4
Zoro # G608575051
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4 in
- Accuracy 1%
- Material 304 Stainless Steel
- Application Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 40-410-30-vac-1/4
- Zoro # G608575051
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in |
Dial Size (In.) | 4 in |
Details
Item | Pressure Gauge |
Connection Location | Back |
Accuracy | 1% |
Material | 304 Stainless Steel |
Application | Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater |
Basic Gauge Case Material | Stainless Steel |
Connection Type | NPT |
Gauge Lens Material | Instrument Glass |
Series | 400/500 |
Pressure Range | -30 inHg to 0 psi |
Inch/Metric | Inch |
Ambient Temperature Range | -40 to 140°F |
Pointer Material | Aluminum |
Measuring Element | 316 Stainless Steel C-Type Bourdon Tube |
Cover Ring Material | Polished 304 Stainless Steel |
Media Temperature Range | -40 to 392°F |
Connection Material | 316 Stainless Steel |
Description
Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P9U901441UC)
- ASHCROFT Pressure Transducer, Pressure 60 PSI (T27M0242EW60#GXCY)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1214)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 3000 psi, 1/4 NPT Male Bottom Conn, -40 Degree Service Filled, Maximum Indicating Pointer (25-300-3000-psi-MIP)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-160-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-1000-psi/bar)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled, Safety Glass (25-901-300-psi/kPa-SG)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-300-psi/kPa)
- NOSHOK Brass Case Pressure Gauge, MIP, 5000 psi (25-300-5000-MIP)
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L30#-)
- Noshok Pressure Gauges