Shop All Vacuum Gauges
Noshok
Vacuum Gauge, 1/4 NPT Back Conn 2.5 Panel Mount Gauge, 0.3 mm Brass Press Fit Orifice
Mfr # 25-120-30-vac/kPa-BP3
Zoro # G708575838
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Dry Pressure Gauge
- Gauge Application Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
- Gauge Nominal Dial Size 2-1/2 in
- Basic Gauge Case Material Steel
- Gauge Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 25-120-30-vac/kPa-BP3
- Zoro # G708575838
- Country of Origin Poland
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2-1/2 in |
Gauge Connection Size | 1/4 in; 7/16"-20 |
Details
Pressure and Vacuum Gauge Type | Dry Pressure Gauge |
Gauge Application | Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management |
Basic Gauge Case Material | Steel |
Gauge Connection Type | NPT |
Gauge Connection Location | Back |
Gauge Primary Range Units | kPa |
Series | 100 |
Gauge Lens Material | Acrylic |
Range | 0 to 30 psi |
Accuracy | 2.5% |
Bezel Material | Steel |
Pointer Material | Molded Plastic |
Media Temperature Range | -4 to 140°F |
Measuring Element | Copper Alloy Bourdon Tube |
Inch/Metric | Inch |
Connection Material | Brass |
Ambient Temperature Range | -40 to 140°F |
Description
Vacuum Gauge, 2 in. ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/4 NPT Back Conn, Steel Panel Mount Clamp. Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1421LF)
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS (VA 400 W)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PFQ149-DRY)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX520)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Recalibrator Lens (25-200-3-psi-RL)
- NOSHOK Vacuum Gauge, 4.5" Process Gauge, 316SS Internals, 30 vac, 1/4 NPT Male Bottom Conn (45-740-30-vac-1/4)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn (25-100-30-psi/bar)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 2 in. (20W1005PH02BVAC)
- Noshok Vacuum Gauges