Shop All Compressor Air Filters
Noshok
Ultra-C Filter, 20 scfm, Dual Stage w/ Manual Drain, 150 psig Max, 1/2 NPT Conn, 99.9% @ 0.1 micron Efficiency, Cast Alum Housing, Polycarbonate Sump
Mfr # U202
Zoro # G208576311
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Cartridge
- Connection Size - Air Treatment 1/2" FNPT
- CFM 20
- Drain Type Manual Petcock
- For Use With King-Gage Tank Level Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # U202
- Zoro # G208576311
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" FNPT |
Details
Type | Dual Cartridge |
CFM | 20 |
Drain Type | Manual Petcock |
For Use With | King-Gage Tank Level Systems |
Bowl Material | Polycarbonate |
Filtration Efficiency | 99.98% |
Item | Ultra-C Filter |
Description
Ultra-C Filter, 20 scfm, Dual Stage w/ Manual Drain, 150 psig Max, 1/2 NPT Conn, 99.9% at 0.1 micron Efficiency, Cast Alum Housing, Polycarbonate Sump. Demanding ultra clean compressed air filter for packaging, paint/coating systems, machine tools, and pneumatic instrumentation. The high efficiency filter uses a coalescing element to remove large amounts of solid and liquid contaminants from the airline.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12BF12)
- DIXON 1/2 in SCHRADER COUPLER, 1/2 in M-NPTF (4SHDM4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- NOSHOK Ultra-C Scrubber Cartridge, 20 scfm (U3002)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- INGERSOLL-RAND Ingersoll Rand FA75IG, Coalescing Filter, General Purpose, 45 CFM, 3/4" NPT, 1 Micron (24233363)
- PORTER-CABLE 3-Tool and Compressor Combo Kit (PCFP12234)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-06-BL00B)
- GROZ Air Filter, Standard, 1/4" NPT (60182)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- Noshok Compressed Air Treatment