Shop All Compressor Air Filters
Noshok
Ultra-C Filter, 20 scfm, Dual Stage w/ Auto Drain, 150 psig Max, 1/2 NPT Conn, 99.9% @ 0.1 micron Efficiency, Cast Alum Housing, Polycarbonate Sump
Mfr # U203
Zoro # G308576310
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With King-Gage Tank Level Systems
- Type Dual Cartridge
- Drain Type Automatic Floated Actuated
- Bowl Material Polycarbonate
- Filtration Efficiency 99.98%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # U203
- Zoro # G308576310
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" FNPT |
Details
For Use With | King-Gage Tank Level Systems |
Type | Dual Cartridge |
Drain Type | Automatic Floated Actuated |
Item | Ultra-C Filter |
Bowl Material | Polycarbonate |
Filtration Efficiency | 99.98% |
CFM | 20 |
Description
Ultra-C Filter, 20 scfm, Dual Stage w/ Auto Drain, 150 psig Max, 1/2 NPT Conn, 99.9% at 0.1 micron Efficiency, Cast Alum Housing, Polycarbonate Sump. Demanding ultra clean compressed air filter for packaging, paint/coating systems, machine tools, and pneumatic instrumentation. The high efficiency filter uses a coalescing element to remove large amounts of solid and liquid contaminants from the airline.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX1030 Cogged Belt, 103 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1030)
- MILTON 1/4" Male Plug H-Style (1839BK)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.50" OD (5V853)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-05)
- NOSHOK Ultra-C Scrubber Cartridge, 20 scfm (U3002)
- BETA 1 FILTERS Air Filter replacement filter for 4562 / AMERICAN EAGLE (B1AF0005211)
- SMC Air Filter (AF30-N03C-2Z-D)
- INTERSTATE PNEUMATICS Compressor Air Filter Paper ELEMENT ONLY - for SA15 (SA15F)
- GROZ Filter/Regulator/Lubrcator, Mini, 1/4"NPT (60450)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/9/16-18 SAE Inlet/Outlet, (9152T)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- Noshok Compressor Air Filters