Shop All Compressor Air Filters
Noshok
Ultra-C Color Change Polisher Cartridge, 20 scfm
Mfr # U3003
Zoro # G508576233
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ultra-C Polisher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # U3003
- Zoro # G508576233
- Country of Origin United States
- Category Compressor Air Filters
Details
Includes | Ultra-C Polisher |
Item | Cartridge Set |
Description
ING-GAGE compressed air filter cartridges are available in different grades. Recommended options are listed below. Our Ultra-C and Type 750/800 cartridges meet the particulate requirements of ISO 8573-1 ISO 8573-1:2010 specifies purity classes of compressed air with respect to particles, water and oil independent of the location in the compressed air system at which the air is specified or measured. ISO Class noted is for particulate removal only. Quality Class 1 specification for compressed air. Type 300/300 cartridge sets provide lower pressure drop in applications and meet ISO 8573-1 Quality Class 3 specification for particulate removal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 299.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU1)
- SMC Flow Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SD)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-2M)
- NOSHOK Ultra-C Scrubber Cartridge, 20 scfm (U3002)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- SOLBERG Filter Element, Paper, 2 Micron (836)
- SOLBERG Filter Element, Paper, 2 Microns (274P)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 25 Micron Element, Aluminum (P3500200000P251)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-01)
- SOLBERG Element, Intake Filter (04)
- Noshok Compressor Air Filters