Shop All Transmitters
Noshok
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 5 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 20 ft PUR Cable
Mfr # 612-5-1-1-N-20
Zoro # G608573989
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Level Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Electrical Connections - Transmitter Standard Polyurethane Cable
- Power Required - Transmitters 10 to 30V DC
- Standards European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 612-5-1-1-N-20
- Zoro # G608573989
- Country of Origin Germany
- Category Transmitters
Dimensions
Cable Length | 20 ft |
Description
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 10 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, Nose Cone, 20 ft PUR Cable. Ranges from 0 inH2O to 50 inH2O through 0 psig to 1,000 psig. Current and voltage outputs available. 316 Stainless Steel, Polyamide and Polyurethane wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279AS04L160#)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FLV8)
- FLUKE Industrial Digital Multimeter, 1000V, 10A (FLUKE 87V/IMSK)
- POMONA ELECTRONICS Patch Cord, BNC Male To BNC Male, 40 In (72926-C-40)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wl Lcd (MSX-W11-IN-LCD)
- FOXBORO 0-200IN-H2O 12.5-42V-DC DIFFERENTIAL PRESSURE TRANSMITTER (IDP10-D22B21F-M1)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40-ETFE)
- Noshok Transmitters