Shop All Transmitters
Noshok
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 3 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 8 ft PUR Cable
Mfr # 612-3-1-1-N-8
Zoro # G708573933
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Level Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Electrical Connections - Transmitter Standard Polyurethane Cable
- Power Required - Transmitters 10 to 30V DC
- Operating Temp. -22 to 175°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 612-3-1-1-N-8
- Zoro # G708573933
- Country of Origin Germany
- Category Transmitters
Dimensions
Cable Length | 8 ft |
Description
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 2 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, Nose Cone, 30 ft PUR Cable. Ranges from 0 inH2O to 50 inH2O through 0 psig to 1,000 psig. Current and voltage outputs available. 316 Stainless Steel, Polyamide and Polyurethane wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mini Weather Station (MWS136)
- SCHUMACHER ELECTRIC Schumacher Electric BT-100 6 V & 12 V - Battery Load Tester (8294191)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-03-V)
- MERCOID Submersible Level Transmitter, To 15 PSI (PBLT2-15-60-PU)
- TBI-BAILEY Assembly Ph And Orp Transmitters And Analyzer (510)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.5 In WC (DM-2003-LCD)
- Noshok Transmitters